Sheet Stck, 12 In. W, 24 In. L, 3.000 In. T

DELRIN |Zoro #: G1961854|Mfr #: 2VET9

$606.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1961854 Mfr #: 2VET9
Length Tolerance: +0.125"/-0.000"Plastic Color: White
Operating Temp. Range: 32 Degrees to 180 Degrees FItem: Sheet Stock
Material Type: Grade 150Characteristics: Wear Material
Tensile Strength: 11, 000 psiColor: White
Plastic Grouping: Sheet StockPlastic Material: Acetal Copolymer
Width Tolerance: +0.125"/-0.000"Plastic Thickness: 3.000"
Plastic Length: 24"Plastic Width: 12"
Thickness Tolerance: +0.050"/-0.000"Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Acetal Copolymer, Plastic Thickness 3.000 In., Plastic Width 12 In., Plastic Length 24 In., Plastic Color White, Max. Temp. (F) 180, Min. Temp. (F) 32, Grade 150, Thickness Tolerance +0.050 In./-0.000 In., Width Tolerance +0.125 In./-0.000 In., Length Tolerance +0.125 In./-0.000 In., Operating Temp. Range 32 Degrees to 180 Degrees F, Tensile Strength 11, 000 psi

Product Reviews

Save 15% when you sign up for Z-mail.