Sheet Stck, 12 In. W, 12 In. L, 0.375 In. T

DELRIN| Zoro #: G1665623| Mfr #: 2VEP7

$40.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plastic Color: White
Material Type: Grade 150
Tensile Strength: 11,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1665623 Mfr #: 2VEP7
Plastic Color: WhiteMaterial Type: Grade 150
Tensile Strength: 11,000 psiPlastic Length: 12"
Thickness Tolerance: +/-10%Plastic Width: 12"
Operating Temp. Range: 32 Degrees to 180 Degrees FMax. Temp. (F): 180
Plastic Material: Acetal CopolymerWidth Tolerance: +/-0.25"
Color: WhiteLength Tolerance: +/-0.250"
Min. Temp. (F): 32Plastic Properties: Wear Material
Plastic Thickness: 0.375"Plastic Grouping: Sheet Stock
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Acetal Copolymer, Plastic Thickness 0.375 In., Plastic Width 12 In., Plastic Length 12 In., Plastic Color White, Max. Temp. (F) 180, Min. Temp. (F) 32, Grade 150, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.125 In./-0.000 In., Length Tolerance +0.125 In./-0.000 In., Operating Temp. Range 32 Degrees to 180 Degrees F, Tensile Strength 11,000 psi

Reviews