Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Sheet Stck, 12 In. W, 12 In. L, 1.250 In. T
  • Zoro #: G0298155
  • Mfr #: 2VER3
$130.81
  • Min. Temp. (F): 32
  • Plastic Thickness: 1.250"
  • Thickness Tolerance: +/-10%
See full product details
This item ships free.

Delrin #2VER3 Specifications

  • Zoro #: G0298155
  • Mfr #: 2VER3
Min. Temp. (F): 32 Plastic Thickness: 1.250"
Thickness Tolerance: +/-10% Item: Sheet Stock
Plastic Properties: Wear Material Plastic Grouping: Sheet Stock
Width Tolerance: +/-0.25" Material Color Family: White
Length Tolerance: +/-0.250" Tensile Strength: 11,000 psi
Max. Temp. (F): 180 Operating Temp. Range: 32 Degrees to 180 Degrees F
Plastic Length: 12" Plastic Material: Acetal Copolymer
Material Type: Grade 150 Plastic Color: White
Color: White Plastic Width: 12"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Acetal Copolymer, Plastic Thickness 1.250 In., Plastic Width 12 In., Plastic Length 12 In., Plastic Color White, Max. Temp. (F) 180, Min. Temp. (F) 32, Grade 150, Thickness Tolerance +/-10 Percent, Width Tolerance +/-0.25 In., Length Tolerance +/-0.250 In., Operating Temp. Range 32 Degrees to 180 Degrees F, Tensile Strength 11,000 psi

Reviews of Delrin #2VER3