Sheet Stck, 24 In. W, 24 In. L, 0.625 In. T

DELRIN |Zoro #: G2415113|Mfr #: 2XMD9

$287.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2415113 Mfr #: 2XMD9
Length Tolerance: +0.125"/-0.000"Plastic Color: White
Plastic Properties: Wear MaterialOperating Temp. Range: 32 Degrees to 180 Degrees F
Item: Sheet StockMaterial Type: Grade 150
Tensile Strength: 11, 000 psiColor: White
Plastic Grouping: Sheet StockPlastic Material: Acetal Copolymer
Width Tolerance: +0.125"/-0.000"Plastic Length: 24"
Plastic Width: 24"Thickness Tolerance: +0.025"/-0.000"
Plastic Thickness: 0.625"Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Acetal Copolymer, Plastic Thickness 0.625 In., Plastic Width 24 In., Plastic Length 24 In., Plastic Color White, Max. Temp. (F) 180, Min. Temp. (F) 32, Grade 150, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.125 In./-0.000 In., Length Tolerance +0.125 In./-0.000 In., Operating Temp. Range 32 Degrees to 180 Degrees F, Tensile Strength 11, 000 psi

Product Reviews

Save 15% when you sign up for Z-mail.