Sheet Stck, 24 In. W, 24 In. L, 1.500 In. T

DELRIN |Zoro #: G1421682|Mfr #: 2XME4

$513.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1421682 Mfr #: 2XME4
Length Tolerance: +0.125"/-0.000"Plastic Color: White
Plastic Properties: Wear MaterialOperating Temp. Range: 32 Degrees to 180 Degrees F
Item: Sheet StockTensile Strength: 11, 000 psi
Color: WhitePlastic Grouping: Sheet Stock
Plastic Material: Acetal CopolymerWidth Tolerance: +0.125"/-0.000"
Plastic Width: 24"Thickness Tolerance: +0.025"/-0.000"
Plastic Thickness: 1.500"Plastic Length: 24"
Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Acetal Copolymer, Plastic Thickness 1.500 In., Plastic Width 24 In., Plastic Length 24 In., Plastic Color White, Max. Temp. (F) 180, Min. Temp. (F) 32, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.125 In./-0.000 In., Length Tolerance +0.125 In./-0.000 In., Operating Temp. Range 32 Degrees to 180 Degrees F, Tensile Strength 11, 000 psi

Product Reviews

Save 15% when you sign up for Z-mail.