JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Sheet Stck, 24 In. W, 24 In. L, 2.000 In. T

DELRIN| Zoro #: G0530661| Mfr #: 2XME5

$764.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0530661 Mfr #: 2XME5
Tensile Strength: 11, 000 psiColor: WHITE
Plastic Properties: Wear MaterialPlastic Grouping: Sheet Stock
Plastic Material: Acetal CopolymerPlastic Color: White
Item: Sheet StockOperating Temp. Range: 32 Degrees to 180 Degrees F
Width Tolerance: +0.125"/-0.000"Plastic Thickness: 2.000"
Plastic Length: 24"Plastic Width: 24"
Thickness Tolerance: +0.025"/-0.000"Length Tolerance: +0.125"/-0.000"
Country of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Acetal Copolymer, Plastic Thickness 2.000 In., Plastic Width 24 In., Plastic Length 24 In., Plastic Color White, Max. Temp. (F) 180, Min. Temp. (F) 32, Grade 150, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.125 In./-0.000 In., Length Tolerance +0.125 In./-0.000 In., Operating Temp. Range 32 Degrees to 180 Degrees F, Tensile Strength 11,000 psi

Product Reviews

Save 15%. Sign up for Z-mail.