Sheet Stck, 24 In. W, 48 In. L, 1.000 In. T

DELRIN |Zoro #: G0795724|Mfr #: 2XMV7

$4,673.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0795724 Mfr #: 2XMV7
Length Tolerance: +0.125"/-0.000"Operating Temp. Range: 32 Degrees to 180 Degrees F
Item: Sheet StockPlastic Grouping: Sheet Stock
Plastic Material: Acetal CopolymerWidth Tolerance: +0.125"/-0.000"
Plastic Properties: Flame Retardant, Wear MaterialPlastic Thickness: 1.000"
Plastic Length: 48"Plastic Width: 24"
Plastic Color: BrownMaterial Type: Grade AF
Thickness Tolerance: +0.025"/-0.000"Tensile Strength: 8000 psi
Color: BrownCountry of Origin (subject to change): United States

Product Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Acetal Copolymer, Plastic Thickness 1.000 In., Plastic Width 24 In., Plastic Length 48 In., Plastic Color Brown, Max. Temp. (F) 180, Min. Temp. (F) 32, Grade AF, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.125 In./-0.000 In., Length Tolerance +0.125 In./-0.000 In., Operating Temp. Range 32 Degrees to 180 Degrees F, Tensile Strength 8000 psi

Product Reviews

Save 15% when you sign up for Z-mail.