Sheet Stck, 24 In. W, 48 In. L, 0.375 In. T

DELRIN| Zoro #: G1708707| Mfr #: 2XME9

$287.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plastic Color: White
Item: Sheet Stock
Tensile Strength: 11,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1708707 Mfr #: 2XME9
Plastic Color: WhiteItem: Sheet Stock
Tensile Strength: 11,000 psiPlastic Material: Acetal Copolymer
Operating Temp. Range: 32 Degrees to 180 Degrees FPlastic Properties: Wear Material
Min. Temp. (F): 32Plastic Thickness: 0.375"
Plastic Length: 48"Length Tolerance: +/-0.250"
Max. Temp. (F): 180Material Type: Grade 150
Plastic Grouping: Sheet StockThickness Tolerance: +/-10%
Plastic Width: 24"Color: White
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Acetal Copolymer, Plastic Thickness 0.375 In., Plastic Width 24 In., Plastic Length 48 In., Plastic Color White, Max. Temp. (F) 180, Min. Temp. (F) 32, Grade 150, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.125 In./-0.000 In., Length Tolerance +0.125 In./-0.000 In., Operating Temp. Range 32 Degrees to 180 Degrees F, Tensile Strength 11,000 psi

Reviews