Sheet Stck, 24 In. W, 48 In. L, 0.500 In. T

DELRIN| Zoro #: G2427564| Mfr #: 2XMV5

$2169.62 /ea

This item ships free. Details.Standard ground shipping.
Details:
Plastic Color: Brown
Material Type: Grade AF
Tensile Strength: 8000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2427564 Mfr #: 2XMV5
Plastic Color: BrownMaterial Type: Grade AF
Tensile Strength: 8000 psiPlastic Length: 48"
Thickness Tolerance: +/-10%Plastic Width: 24"
Operating Temp. Range: 32 Degrees to 180 Degrees FMax. Temp. (F): 180
Plastic Material: Acetal CopolymerWidth Tolerance: +/-0.25"
Color: BrownLength Tolerance: +/-0.250"
Min. Temp. (F): 32Plastic Properties: Flame Retardant, Wear Material
Plastic Thickness: 0.500"Plastic Grouping: Sheet Stock
Country of Origin (subject to change): United States

Description

Sheet Stock, Plastic Grouping Sheet Stock, Plastic Material Acetal Copolymer, Plastic Thickness 0.500 In., Plastic Width 24 In., Plastic Length 48 In., Plastic Color Brown, Max. Temp. (F) 180, Min. Temp. (F) 32, Grade AF, Thickness Tolerance +0.025 In./-0.000 In., Width Tolerance +0.125 In./-0.000 In., Length Tolerance +0.125 In./-0.000 In., Operating Temp. Range 32 Degrees to 180 Degrees F, Tensile Strength 8000 psi

Reviews