Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Sheet Stck, 24 In. W, 48 In. L, 0.750 In. T

  • Zoro #: G0540023
  • Mfr #: 2XMF3

$551.62

  • Tensile Strength: 11,000 psi
  • Plastic Color: White
  • Length Tolerance: +/-0.250"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Delrin #2XMF3 Specifications

  • Zoro #: G0540023
  • Mfr #: 2XMF3
Tensile Strength: 11,000 psi Plastic Color: White
Length Tolerance: +/-0.250" Plastic Material: Acetal Copolymer
Item: Sheet Stock Width Tolerance: +/-0.25"
Material Type: Grade 150 Plastic Properties: Wear Material
Max. Temp. (F): 180 Plastic Thickness: 0.750"
Operating Temp. Range: 32 Degrees to 180 Degrees F Min. Temp. (F): 32
Color: White Plastic Length: 48"
Thickness Tolerance: +/-10% Material Color Family: White
Plastic Width: 24" Plastic Grouping: Sheet Stock
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Here is some additional information about Delrin Sheet Stock. Color: White, Plastic Thickness: 0.750", Plastic Width: 24".

Reviews of Delrin #2XMF3