Delta
6.75 Accessory, BathSafty 36", Tradit DecrGrbBr VBrnz
- Zoro #: G8806012
- Mfr #: 41636-RB
Hover or click to zoom Tap to zoom
Key Features
- Length: 6.75
- Finish: Venetian Bronze
- Type: Accessory
- Standards: ADA Compliant, ICC/ANSI A117.1
- Width: 39
- Dia: 1-1/4"
- Height: 4.63
- Mounting Type: Wall
$157.29
Subtotal: $157.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Delta
- MFR #41636-RB
- Zoro #G8806012
- Country of OriginChina
- Category Shower & Bathtub Parts
Dimensions
Length | 6.75 |
Width | 39 |
Height | 4.63 |
Depth (In.) | 6.75 |
Bar Length | 36" |
Overall Height (In.) | 4.63 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Overall Width (In.) | 39 |
Details
Finish | Venetian Bronze |
Type | Accessory |
Standards | ADA Compliant, ICC/ANSI A117.1 |
Dia | 1-1/4" |
Mounting Type | Wall |
Weight Capacity | 500 lb. |
Item | BathSafty 36",Tradit DecrGrbBr VBrnz |
Includes | Mounting Hardware Set of (6) No. 10 x 2-1/2" Wood Screws and Mounting Template |
Weight | 4.05 lb |
Series | BathSafety |
Green Environmental Attribute | NA |
Function | Bath Safety |
Mfr. Series | Other |
Handle | NA |
Description
BathSafty 36 In.,Tradit DecrGrbBr VBrnz
Restrictions and Compliance
Reviews of Delta #41636-RB
Explore more
- DELTA Dryden Monitor 17 Series Valve Only Trim T17051-SS
- DELTA Universal Showering Components Ceiling Mount Shower Arm & Flange U4999
- DELTA Dryden 6-Setting 3-Port Diverter Trim Stainless T11951-SS
- DELTA 3-Setting 2-Port Diverter Trim T11864
- DELTA Shower, Shwer, ArmFlang CeilMnt CBrnz RP61058CZ
- DELTA Metal Lever Handle Kit, 13/14 Series H797
- DELTA Trillian Spout Set Screw, Cover And Wench RP101443PN
- DELTA Delta T17Th Universal Trim for T17TH T17TH335-05
- DELTA Universal Showering Components H2Okinetic 4-Setting Adjustable Wall Mount Hand Shower 55552-SS
- PFISTER Pfister Marielle Tub And Shower Trim Brushed Nickel LG89-8MBK
- KOHLER Escutcheon, Spout 77175-CP
- Delta Shower & Bathtub Parts