Delta
Bonnet Nut
- Zoro #: G8313072
- Mfr #: RP82331
Hover or click to zoom Tap to zoom
$11.79
- Sub-Category: Faucet Hardware
- Fits Brand: Delta
- Item: Trim Repair Part Faucet
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $11.79
Delta #RP82331 Specifications
- Zoro #: G8313072
- Mfr #: RP82331
- Sub-Category: Faucet Hardware
- Fits Brand: Delta
- Item: Trim Repair Part Faucet
- Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
- Series: Apex
- Overall Width (In.): 1.38
- Overall Height (In.): 0.25
- Depth (In.): 1.38
- Weight: 0.05 lb
- Country of Origin (subject to change): China
Description
Bonnet Nut
Restrictions and Compliance
Reviews of Delta #RP82331
Explore more
- DELTA Delta Spout Base w/Gasket, Chrome RP23092
- DELTA Delta Aerator, Vandal Resistant RP5202
- DELTA Spout Retainer, Resin, Waterfall Series RP21463
- DELTA Set Screw and Button, RP72684AR RP72684AR
- DELTA Delta Escutcheon, 13 and 14 Series RP19809
- MOEN Ccy Lf 1.5 1Hdl Lev Po Kitc Fct 87039
- BACK2BASICS SLD0180 Delta Lavatoryatory 2 Hand Repair Kit BA582685
- Delta Faucet Repair and Maintenance