BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Combo Liquid Transfer Tnk, L-Shape, 72gal.

DELTA CHAMPION| Zoro #: G1440573| Mfr #: 433000

$1012.26 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: SilverStorage: 4.5 cu. ft.Item: Combo Liquid Transfer Tank
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1440573 Mfr #: 433000
Color: SilverStorage: 4.5 cu. ft.
Item: Combo Liquid Transfer TankOverall Width: 48-1/4"
Base Height: 9"Shape: L-Shape
Mounting Style: Bolts To Truck BedMaterial: 0.125 Gauge Aluminum
Dimension D: 9"Includes: 2" NPT Reinforced Bungs, (4) Brackets, (2) Full Center Baffles
Standards: Meets DOT Requirements For Combustible Fuels, Check Local Fire Chief Or State Fire Marshal For Local CodesOverall Depth: 31"
Dimension A: 48-1/4"Dimension C: 31"
For Use With: Full Compact TrucksCapacity: 72 gal.
Overall Height: 19"Country of Origin (subject to change): United States

Description

Combo Liquid Transfer Tank, Material 0.125 Gauge Aluminum, L-Shape, Overall Width 48-1/4 In., Overall Depth 31 In., Overall Height 19 In., Base Height 9 In., Capacity 72 gal., Storage 4.5 cu. ft., Silver, Mounting Style Bolts To Truck Bed, Standards Meets DOT Requirements For Combustible Fuels, Check Local Fire Chief Or State Fire Marshal For Local Codes, For Use With Full Compact Trucks, Includes 2 In. NPT Reinforced Bungs, (4) Brackets, (2) Full Center Baffles

Reviews