- Home
- /
- Plumbing
- /
- Faucets
- /
- Faucet Repair and Maintenance
- /
- Cold Handle Button, 2 Handle, 1/4" x 1-1/2", Acrylic
Delta
Cold Handle Button, 2 Handle, 1/4" x 1-1/2", Acrylic
- Zoro #: G3670143
- Mfr #: RPB21915
Tap to zoom
Hover or click to zoom
$34.64
pkg. of 10 ($3.46/ea)
- Sub-Category: Faucet Handles
- Material: Acrylic
- Material of Construction: Acrylic
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $34.64
Delta #RPB21915 Specifications
- Zoro #: G3670143
- Mfr #: RPB21915
- Sub-Category: Faucet Handles
- Material: Acrylic
- Material of Construction: Acrylic
- Length (In.): 1/4 in
- Handle Type: 2 Handle
- For Use With Mfr. Model Number: RP23498
- Size: 1/4 in x 1-1/2 in
- Item: Cold Handle Button
- For Use With Grainger Item Number: 1NNY5
- Country of Origin (subject to change): United States
Description
Cold Handle Button, Package Quantity 10
Reviews of Delta #RPB21915
Explore more
- DELTA Delta Cassidy Trim Sleeve, Matte Black RP74818BL
- DELTA H/C Faucet Stems, Plastic, PK6 RP1740MBS
- DELTA Delta Peerless Peerless Designer O-Ring RP41380
- DELTA Acrylic Faucet, Single Handle, 2-1/4" x 1-3/4" RP2389
- DELTA Delta Lahara Aerator, 1.5 Gpm RP51345
- DELTA Broderick Handle Set Screw And Button RP100843AR
- DANCO Danco 15120E Cold Stem For Crane Sink; Laundry; Tub & Shower Faucets 7445166
- POWERS Valve Upgrade Kit, 3/4 in. 420-114
- Delta Faucet Repair and Maintenance