Delta

Delta Decal, On/Off, Diverter, 18 Jet (Discontinued)

Key Features
  • Item: Delta Decal,On/Off,Diverter,18 Jet
  • Type: Faucet
  • Finish: Venetian Bronze
  • Green Environmental Attribute: NA
  • Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
  • Series: Other
  • Weight: 0.008 lb
  • Mfr. Series: Excluded
See full product details
This Product is Discontinued
Shop for all Shower & Bathtub Parts
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents