Delta
Delta Hose, 12", Bidet
- Zoro #: G0884933
- Mfr #: RP54533
Key Features
- Item: Delta Hose,12",Bidet
- Series: Other
- Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
- Weight: 0.15 lb
$29.49
Subtotal: $29.49
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Delta #RP54533 Specifications
- Zoro #: G0884933
- Mfr #: RP54533
- UPC #: 034449629980
- Item: Delta Hose,12",Bidet
- Series: Other
- Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
- Weight: 0.15 lb
- Country of Origin (subject to change): China
Description
Delta Hose,12 In.,Bidet
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Delta #RP54533
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DELTA Victorian Roman Tub Trim 2755RB-616RB
- DELTA Monitr, 17Seris Tradit, ShwerTrim T17293-SS-I
- DELTA Zura Monitor 14 Series H2Okinetic Shower Trim T14274-CZ
- DELTA Delta Addison Shower Arm, 16", Venetian RP61273RB
- DELTA Monitor(R) 17 Series Valve Only Trim T17067-BL
- DELTA Delta Bathsafety, 18", Conte Decorative AD 41818-CZ
- DELTA Delta Cassidy Finial, Diverter, Trad Floor RP78368SS
- DELTA Delta End Caps, Traditional, Chrome RP64156
- DELTA Delta Glass Door Assembly RP82154
- KOHLER Spout Escutcheon Kit 1276519-CP
- KINGSTON BRASS 2" Riser for Leg, Tub Filler, Polished Brass CC2RS2
- Delta Shower & Bathtub Parts