Delta
Delta Linden Lift Rod/Finial, Diverter
- Zoro #: G0889036
- Mfr #: RP70638CZ
Key Features
- Item: Delta Linden Lift Rod/Finial,Diverter
- Type: Faucet
- Finish: Champagne Bronze
- Green Environmental Attribute: NA
- Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
- Series: Lindenâ„¢
- Weight: 0.05 lb
- Mfr. Series: Excluded
$30.24
Subtotal: $30.24
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Delta #RP70638CZ Specifications
- Zoro #: G0889036
- Mfr #: RP70638CZ
- UPC #: 034449659376
- Item: Delta Linden Lift Rod/Finial,Diverter
- Type: Faucet
- Finish: Champagne Bronze
- Green Environmental Attribute: NA
- Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
- Series: Lindenâ„¢
- Weight: 0.05 lb
- Mfr. Series: Excluded
- Function: Repair Part
- Handle: NA
- Country of Origin (subject to change): China
Description
Delta Linden Lift Rod/Finial,Diverter
Reviews of Delta #RP70638CZ
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DELTA Hand, Shower Hose, 60"-80" U495D-CZ60-PK
- DELTA Windemere Roman Tub Trim BT2796-OB
- DELTA Delta Pilar Valve Sleeve Arctic Stainles RP53858AR
- DELTA H2Okinetic, In2ition, 4 Set 2 in1 Shower 58471-CZ-PK
- DELTA Monitor(R) 17 Series H2Okinetic(R) Tub & Shower Trim T17497-RB
- DELTA Delta BathSafety, 18", Transitional Decor 41718
- DELTA Delta Decal, On/Off, Diverter, 18 Jet RP51921RB
- DELTA Ara Spout Base Gasket RP83657
- DELTA Delta Volume Control Valve RP100264
- STERLING Finesse Peak 1/4 Pivot Door, 67X36 5698-36N-G05
- NEWPORT BRASS 42" Ceiling Mount Arm & Flange in Weathered Copper (Living) 516-42/08W
- Delta Shower & Bathtub Parts