Delta
Delta Trim Sleeve, Temp2O Shower, Champa
Mfr # RP78571CZ
Zoro # G0893665
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Champagne Bronze
- Green Environmental Attribute NA
- Series Other
- Weight 0.234 lb
Explore More Products
- DELTA Monitor(R) 17 Series H2Okinetic(R) Shower Trim T17267
- DELTA Delta T13H Universal Valve Trim Only T13H102
- DELTA 32x60 WHT RH SHWR Base 40094R
- DELTA Delta Diverter Assembly RP17730
- DELTA 6-Setting 3-Port Diverter Trim T11964-SS
- DELTA Shower Arm RP40593RB
- DELTA Ceiling Mount, Shower Arm and Flange U4996-RB
- DELTA Linden 6-Setting 3-Port Diverter Trim T11994-SS
- DELTA Delta Diverter Assembly, O-Rings/Slip RP54808
- KOHLER Mastershower Shower Arm & Flange, 7-1/2 Long 7397-BL
- KOHLER Bancroft Volume Control Trim With Met T10596-4-BN
- Delta Shower & Bathtub Parts