Delta

Delta Vict Lift Rod & Finial - Diverter- Roman Tub Cha Bz

Delta Delta Vict Lift Rod & Finial - Diverter- Roman Tub Cha Bz RP41504CZ
Hover or click to zoom Tap to zoom
Key Features
  • Finish: Champagne Bronze
  • Item: Trim Repair Part Faucet
  • Green Environmental Attribute: NA
  • Length: 1
  • Width: 1.09
  • Height: 1.09
  • Weight: 0.44 lb
  • Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
See full product details
$30.02

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Delta #RP41504CZ Specifications

  • Finish: Champagne Bronze
  • Item: Trim Repair Part Faucet
  • Green Environmental Attribute: NA
  • Length: 1
  • Width: 1.09
  • Height: 1.09
  • Weight: 0.44 lb
  • Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
  • Series: Victorian®
  • Overall Height (In.): 1.09
  • Function: Repair Part
  • Type: Faucet
  • Overall Width (In.): 1.09
  • Depth (In.): 1
  • Mfr. Series: Excluded
  • Handle: NA
  • Country of Origin (subject to change): Canada

Description

Delta Vict Lift Rod/Finial,Diverter

Restrictions and Compliance

  • *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Delta #RP41504CZ

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.