Shop Alternate Products
This Product is Discontinued
Delta
1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (Discontinued)
Mfr # 574-SSLPU-DST
Zoro # G4036652
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Holes 1 or 3-hole 4" installation
- Finish Stainless
- Handle Type Single Handle Lever
- Weight 4.316 lb
- Type Faucet