Skip to Main Content
customer-service Help
Delta Faucet Company

4-hole 8-16" installation Hole Deck-Mount with Diverter Tub Filler Faucet, Chrome

Delta Faucet Company 4-hole 8-16" installation Hole Deck-Mount with Diverter Tub Filler Faucet,  Chrome T4776
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$358.72
  • Number of Holes: 4-hole 8-16" installation
  • Finish: Chrome
  • Handle Type: Single Handle Lever
See full product details
Out of Stock
Total: $358.72

Delta Faucet Company #T4776 Specifications

  • Number of Holes: 4-hole 8-16" installation
  • Finish: Chrome
  • Handle Type: Single Handle Lever
  • Height: 9.25
  • Length: 11
  • Overall Height (In.): 9.25
  • CEC Compliant: T
  • Width: 14.81
  • Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
  • Flow Rate (GPM): 1.75
  • Green Environmental Attribute: NA
  • Item: Deck-Mount with Diverter Tub Filler Faucet
  • Type: Faucet
  • Depth (In.): 11
  • Overall Width (In.): 14.81
  • Spout Length: 9-23/32
  • Series: Stryke®
  • Weight: 8.312 lb
  • Handle: Single Handle Lever
  • Mfr. Series: Excluded
  • Function: Tub Filler
  • GPM: 1.75
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Delta Stryke Four Hole Roman Tub Trim Chrome

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Delta Faucet Company #T4776