Skip to Main Content
customer-service Help
Feedback Help us improve our product images
$11.83
  • Sub-Category: Trim Plates, Caps and Indexes
  • Fits Brand: Delta
  • Finish: Venetian Bronze
See full product details
Out of Stock
Total: $11.83

Delta Faucet Company #RP72709RB Specifications

  • Sub-Category: Trim Plates, Caps and Indexes
  • Fits Brand: Delta
  • Finish: Venetian Bronze
  • Item: Handle Repair Part Faucet
  • Green Environmental Attribute: NA
  • Function: Repair Part
  • Overall Height (In.): 0.31
  • Width: 1.31
  • Overall Width (In.): 1.31
  • Series: Cassidy™
  • Type: Faucet
  • Length: 1.31
  • Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
  • Height: 0.31
  • Weight: 0.05 lb
  • Depth (In.): 1.31
  • Handle: NA
  • Mfr. Series: Excluded
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cap RP72709RB

Restrictions and Compliance

Reviews of Delta Faucet Company #RP72709RB