Delta Faucet
Delta Cassidy Spout, Traditional Floor
- Zoro #: G0893139
- Mfr #: RP78288
Key Features
- Item: Delta Cassidy Spout,Traditional Floor
- Type: Faucet
- Finish: Chrome
- Green Environmental Attribute: NA
- Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
- Weight: 4.05 lb
- Series: Cassidy™
- Function: Repair Part
$227.57
Subtotal: $227.57
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Delta Faucet #RP78288 Specifications
- Zoro #: G0893139
- Mfr #: RP78288
- UPC #: 034449764711
- Item: Delta Cassidy Spout,Traditional Floor
- Type: Faucet
- Finish: Chrome
- Green Environmental Attribute: NA
- Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
- Weight: 4.05 lb
- Series: Cassidy™
- Function: Repair Part
- Handle: NA
- Mfr. Series: Excluded
- Country of Origin (subject to change): China
Description
Delta Cassidy Spout,Traditional Floor
Reviews of Delta Faucet #RP78288
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DELTA FAUCET Delta Addison Shower Arm, 16", Stainless RP61273SS
- DELTA FAUCET Trinsic Monitor® 14 Series Shower Trim - Less Head Chrome T14259-LHD
- DELTA FAUCET Monitor(R) 14 Series Shower Trim T14253
- DELTA FAUCET Shower Arm and Flange U4993-CZ
- DELTA FAUCET Monitor(R) 14 Series Valve Only Trim - Less Handle T14097-PNLHP
- DELTA FAUCET Monitor(R) 14 Series Valve Only Trim T14064
- DELTA FAUCET Hand Shower Base, Roman Tub RP91928
- DELTA FAUCET Hand Shower Base, Roman Tub RP91928BL
- DELTA FAUCET Delta Linden Finial, Bathroom, Stainless RP70679SS
- LOCTITE Pl Tub Surround 10 Oz. 1402263
- KOHLER Shower Base, Cast Iron, White, 4" H, 34" W K-9177-0
- Delta Faucet Shower & Bathtub Parts