Skip to Main Content
customer-service Help
Delta Faucet Company

Delta Commercial 23C6: Widespread Gooseneck

Feedback Help us improve our product images
$218.33
  • Finish: Chrome
  • Handle Type: Two Handle Blade
  • Series: 23C6
See full product details
This item ships free.
Total: $218.33

Delta Faucet Company #23C645-R7 Specifications

  • Finish: Chrome
  • Handle Type: Two Handle Blade
  • Series: 23C6
  • CEC Compliant: F
  • Item: Widespread Lavatory Faucet
  • Manufacturers Warranty Length: Commercial 5-year Limited Warranty
  • Flow Rate (GPM): 1.50
  • Weight: 0.1 lb
  • Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Delta Commercial 23C6: Widespread Gooseneck

Restrictions and Compliance

This item has been restricted from sale in the following states: CA
This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
*** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Delta Faucet Company #23C645-R7