Delta
Delta Decal, On/Off, Diverter, 18 Ser
- Zoro #: G0883917
- Mfr #: RP51921
Key Features
- Item: Delta Decal,On/Off,Diverter,18 Ser
- Type: Faucet
- Finish: Chrome
- Green Environmental Attribute: NA
- Weight: 0.008 lb
- Series: Other
- Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
- Mfr. Series: Excluded
$14.72
Subtotal: $14.72
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Delta #RP51921 Specifications
- Zoro #: G0883917
- Mfr #: RP51921
- UPC #: 034449581240
- Item: Delta Decal,On/Off,Diverter,18 Ser
- Type: Faucet
- Finish: Chrome
- Green Environmental Attribute: NA
- Weight: 0.008 lb
- Series: Other
- Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
- Mfr. Series: Excluded
- Handle: NA
- Function: Repair Part
- Country of Origin (subject to change): United States
Description
Delta Decal,On/Off,Diverter,18 Ser
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Delta #RP51921
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DELTA Faucet, Massaging Spray Head, Polished Nickel SH5003-PN
- DELTA TempAssure(R) 17T Series Tub & Shower Trim T17T497-CZ
- DELTA Delta Commercial Instit Parts: 1-Lever Diverter Handle, Screw & Button 061055A
- DELTA Metal Lever Handle - Transfer Valve H597RB
- DELTA Zura 6-Setting 3-Port Diverter Trim Stainless T11974-SS
- DELTA Vero Monitor® 17 Series Shower Trim Stainless T17253-SS
- DELTA Delta Support Bar & Mounting Hardware. Shower Enclosure RP82158
- DELTA Delta Decal, On/Off, Diverter, 18 Jet RP51921RB
- DELTA Delta Hinge Pins And Caps RP82143
- AVALON Shower Arm 10 Inch, ½ Inch IPS US Standard, Stainless Steel with Flange Universal Fit 2011-2
- NORA 4", Lv, Frst Flat Shwr Trim Wht NL-426W
- Delta Shower & Bathtub Parts