Delta Faucet
Delta Electronic Base Assembly
- Zoro #: G0894417
- Mfr #: RP92540
Key Features
- Item: Delta Electronic Base Assembly
- Depth (In.): 2.5
- Overall Height (In.): 18
- Weight: 0.154 lb
- Series: Other
- Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
- Overall Width (In.): 2.5
$34.94
Subtotal: $34.94
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Delta Faucet #RP92540 Specifications
- Zoro #: G0894417
- Mfr #: RP92540
- UPC #: 034449876261
- Item: Delta Electronic Base Assembly
- Depth (In.): 2.5
- Overall Height (In.): 18
- Weight: 0.154 lb
- Series: Other
- Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
- Overall Width (In.): 2.5
- Country of Origin (subject to change): United States
Description
Delta Electronic Base Assembly
Reviews of Delta Faucet #RP92540
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DELTA FAUCET Delta Peerless Diverter Assembly, O-Ring RP44124
- DELTA FAUCET Monitor(R) 14 Series H2Okinetic(R) Shower Trim T14267
- DELTA FAUCET Monitor(R) 17 Series H2Okinetic(R) Shower Trim T17267-BL
- DELTA FAUCET HydraChoice Body Spray - H2Okinetic Invigorating Spray Head MB SH5002-BL
- DELTA FAUCET Premium, 3 Set Shower Mount, HndShwr 56613
- DELTA FAUCET 3.41 Accessory, BathSafty 36", Trans DecrGrbBr CBrnz 41736-CZ
- DELTA FAUCET Delta Side Spray/Hose Assembly, White RP39345WH
- DELTA FAUCET Delta T13H Universal Trim for T13H, Chrm T13H302-05
- DELTA FAUCET Delta Trinsic Hose Protector RP64073
- KOHLER Levity(R) Sliding Bath Door, 59-3/4" H X 54 - 57" W, With 1/4" Thick Crystal Clear Glass And Blade Handles 706001-L-SH
- STERLING 1104916 Frame Side Bottom 18.225 1104917-05-ADR
- Delta Faucet Shower & Bathtub Parts