Skip to Main Content
customer-service Help
Delta Faucet Company

Delta Peerless Xander Tub Only MultiChoi

Delta Faucet Company Delta Peerless Xander Tub Only MultiChoi PTT14119
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$75.90
  • Item: Delta Peerless Xander Tub Only MultiChoi
  • Type: Faucet
  • Finish: Chrome
See full product details
This item ships free.
Total: $75.90

Delta Faucet Company #PTT14119 Specifications

  • Item: Delta Peerless Xander Tub Only MultiChoi
  • Type: Faucet
  • Finish: Chrome
  • Depth (In.): 8.63
  • Length: 8.63
  • Green Environmental Attribute: NA
  • Height: 3.25
  • Width: 6.25
  • Weight: 2.114 lb
  • Handle Type: Single Handle Lever
  • Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
  • Valve Type: Single-function pressure balance cartridge
  • Overall Height (In.): 3.25
  • Overall Width (In.): 6.25
  • Series: Xander®
  • CEC Compliant: T
  • Mfr. Series: 1400SeriesUniversal
  • Handle: Single Handle Lever
  • Function: Tub / Shower
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Delta Peerless Xander Tub Only MultiChoi

Reviews of Delta Faucet Company #PTT14119