Delta
Delta Pilar Valve Sleeve Venetian Bronze
- Zoro #: G0884924
- Mfr #: RP53858RB
Key Features
- Item: Delta Pilar Valve Sleeve Venetian Bronze
- Type: Faucet
- Finish: Venetian Bronze
- Green Environmental Attribute: NA
- Manufacturers Warranty Length: Limited Lifetime Warranty
- Series: PilarĀ®
- Weight: 1.0 lb
- Mfr. Series: Excluded
$48.40
Subtotal: $48.40
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Delta #RP53858RB Specifications
- Zoro #: G0884924
- Mfr #: RP53858RB
- UPC #: 034449645386
- Item: Delta Pilar Valve Sleeve Venetian Bronze
- Type: Faucet
- Finish: Venetian Bronze
- Green Environmental Attribute: NA
- Manufacturers Warranty Length: Limited Lifetime Warranty
- Series: PilarĀ®
- Weight: 1.0 lb
- Mfr. Series: Excluded
- Handle: NA
- Function: Repair Part
- Country of Origin (subject to change): China
Description
Delta Pilar Valve Sleeve Venetian Bronze
Reviews of Delta #RP53858RB
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DELTA Delta Slide Bar, Contemporary, Stainless RP64238SS
- DELTA Delta BathSafety, 12", Transitional Decor 41712-RB
- DELTA Monitor(R) 14 Series H2Okinetic(R) Shower Trim T14251-RBH2O
- DELTA Other 3-Setting 2-Port Diverter Trim T11800-CZ
- DELTA Vero Monitor 14 Series Shower Trim T14253-RB-WE
- DELTA TempAssure, 17TSeries Valve Trim T17T055-RB
- DELTA Delta T13H Universal Trim for T13H, Chrm T13H332-05
- DELTA Delta Hose, 24", Bidet RP53993
- DELTA Delta Trinsic Hose Protector RP64073
- STERLING Rear Panel Assembly 5905-59* 1034094-MX-G25
- RIOBEL 15 Cm (6") Vertical Shower Arm 528BN
- Delta Shower & Bathtub Parts