Delta
Delta Trim Sleeve, Temp2O Shower, Polish
- Zoro #: G0893568
- Mfr #: RP78571PN
Key Features
- Item: Delta Trim Sleeve,Temp2O Shower,Polish
- Type: Faucet
- Finish: Polished Nickel
- Green Environmental Attribute: NA
- Series: Other
- Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
- Weight: 0.234 lb
- Handle: NA
$38.92
Subtotal: $38.92
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Delta #RP78571PN Specifications
- Zoro #: G0893568
- Mfr #: RP78571PN
- UPC #: 034449767590
- Item: Delta Trim Sleeve,Temp2O Shower,Polish
- Type: Faucet
- Finish: Polished Nickel
- Green Environmental Attribute: NA
- Series: Other
- Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
- Weight: 0.234 lb
- Handle: NA
- Mfr. Series: 1400SeriesUniversal
- Function: Repair Part
- Country of Origin (subject to change): United States
Description
Delta Trim Sleeve,Temp2O Shower,Polish
Reviews of Delta #RP78571PN
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DELTA HydraChoice Body Spray - H2Okinetic Massaging Spray Head MB SH5005-BL
- DELTA Monitor(R) 14 Series H2Okinetic(R) Shower Trim T14267-BL
- DELTA Vero 3-Setting 2-Port Diverter Trim Venetian Bronze T11853-RB
- DELTA 3-Setting 2-Port Diverter Trim T11852
- DELTA Monitor(R) 17 Series H2Okinetic(R) Shower Trim T17267-SS
- DELTA Delta Side Spray/Hose Assembly, Chrome RP39345
- DELTA Delta Glass Door Assembly RP82154
- DELTA Delta Slide Mechanism, Transitional Slide RP64152SS
- DELTA Delta Hinge Pins And Caps RP82143
- NEWPORT BRASS 8" Ceiling Mount Arm & Flange in Flat Black 517-8/56
- GROHE Universal Thermo-Element 3/4" Bimetallic 47032000
- Delta Shower & Bathtub Parts