Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Delta Univ Shwing Components 5-Setting

  • Zoro #: G0874424
  • Mfr #: 75566CSN
$30.41
  • Item: Shower Head Showering Component Faucet
  • Features: Touch Clean; SpotShield; Pause Feature Reduces Water to a Trickle, Giving Space for Shaving, Lathering and Other Shower Tasks While Maintaining Temperature Settings
  • Flow Rate: 1.75 gpm
See full product details
Orders over $75 ship free.

Delta Faucet Company #75566CSN Specifications

  • Zoro #: G0874424
  • Mfr #: 75566CSN
Item: Shower Head Showering Component Faucet Features: Touch Clean; SpotShield; Pause Feature Reduces Water to a Trickle, Giving Space for Shaving, Lathering and Other Shower Tasks While Maintaining Temperature Settings
Flow Rate: 1.75 gpm Finish: Spotshield Brushed Nickel
Height: 3-13/16" Connection: 1/2" IPS
Standards: ASME A112.18.1/CSA B125.1, EPA WaterSense Face Dia.: 3-3/4"
Depth (In.): 3.81 Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
Flow Rate (GPM): 1.75 CEC Compliant: T
Weight: 0.8 lb Overall Width (In.): 3.75
Series: Universal Showering Components Overall Height (In.): 3.81
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Delta Univ Shwing Components 5-Setting

Reviews of Delta Faucet Company #75566CSN