Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Delta Vero Tissue Holder, Champagne Brz

  • Zoro #: G0875465
  • Mfr #: 77750-CZ
No Product Image Available
$73.41
  • Item: Tissue Holder Bath Hardware Accessory
  • Width: 6
  • Series: Vero┬«
See full product details
Orders over $75 ship free.

Delta Faucet Company #77750-CZ Specifications

  • Zoro #: G0875465
  • Mfr #: 77750-CZ
Item: Tissue Holder Bath Hardware Accessory Width: 6
Series: Vero® Height: 2.22
Manufacturers Warranty Length: Limited Lifetime Warranty Weight: 1.16 lb
Finish: Champagne Bronze Overall Height (In.): 2.22
Depth (In.): 3.63 Overall Width (In.): 6
Green Environmental Attribute: NA Length: 3.63
Function: Bath Hardware Type: Accessory
Handle: NA Mfr. Series: Excluded
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Delta Vero Tissue Holder,Champagne Brz

Reviews of Delta Faucet Company #77750-CZ