Delta
Delta Victorian Side Spray/Hose Assembly
- Zoro #: G0880968
- Mfr #: RP37489SS
Key Features
- Item: Delta Victorian Side Spray/Hose Assembly
- Type: Faucet
- Finish: Stainless
- Green Environmental Attribute: NA
- Weight: 0.67 lb
- Manufacturers Warranty Length: Limited Lifetime Warranty
- Series: Victorian®
- Function: Repair Part
$151.10
Subtotal: $151.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Delta #RP37489SS Specifications
- Zoro #: G0880968
- Mfr #: RP37489SS
- UPC #: 034449468275
- Item: Delta Victorian Side Spray/Hose Assembly
- Type: Faucet
- Finish: Stainless
- Green Environmental Attribute: NA
- Weight: 0.67 lb
- Manufacturers Warranty Length: Limited Lifetime Warranty
- Series: Victorian®
- Function: Repair Part
- Mfr. Series: NoLeadBrass
- Handle: NA
- Country of Origin (subject to change): China
Description
Delta Victorian Side Spray/Hose Assembly
Reviews of Delta #RP37489SS
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DELTA Valve, Only Trim PTT188730-OB
- DELTA Universal Showering Components Adjustable Shower Arm UA902-PK
- DELTA Adjustable, Pin Mount, Wall Bar 55030
- DELTA Universal Showering Components In2ition H2O HSSH 2.5 GPM MagnaTite 5S 58474-SS25
- DELTA Zura Monitor 14 Series H2Okinetic Shower Trim T14274-BL
- DELTA Universal Showering Components Adjustable Wall Mount for Hand Shower U4010-CZ-PK
- DELTA Delta Instit Parts Cam, 3/8" x 3/8", Comp 062032A
- DELTA Delta Hinge Pins And Caps RP82143
- DELTA Delta Gourmet Hose Washer, Large RP21542
- KOHLER 1330803 Threshold 56.971 1330804-08-BNK
- KOHLER Awaken G90 2.0 Gpm Multifunction Show 72418-CP
- Delta Shower & Bathtub Parts