Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Delta Windemere Tissue Holder, Oil Bronze

  • Zoro #: G0873925
  • Mfr #: 70050-OB
$33.58
  • Item: Tissue Holder Bath Hardware Accessory
  • Height: 2.16
  • Series: Windemere┬«
See full product details
Orders over $75 ship free.

Delta Faucet Company #70050-OB Specifications

  • Zoro #: G0873925
  • Mfr #: 70050-OB
Item: Tissue Holder Bath Hardware Accessory Height: 2.16
Series: Windemere® Width: 8.13
Weight: 0.75 lb Finish: Oil Rubbed Bronze
Length: 3.5 Depth (In.): 3.5
Overall Width (In.): 8.13 Manufacturers Warranty Length: Limited Lifetime Warranty
Overall Height (In.): 2.16 Function: Bath Hardware
Green Environmental Attribute: NA Mfr. Series: Other
Handle: NA Type: Accessory
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Delta Windemere Tissue Holder,Oil Bronze

Reviews of Delta Faucet Company #70050-OB