Delta
Delta Woodhurst Gasket, Widespread, Black
Mfr # RP100144BL
Zoro # G0877809
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Type Faucet
- Width 2
- Length 2
- Overall Width (In.) 2
Explore More Products
- DELTA Faucet Ball Assembly, Stainless Steel RP212
- DELTA Delta Classic Aerator, 1.5 Gpm RP60983
- DELTA Delta O-Ring, Large, All Monitor Serie RP23336
- DELTA Spout O-Ring Set, Waterfall Series RP22934
- DELTA Wand Assembly RP90841RB
- DELTA Push Button Diverter StemBrass, Chrome RP5649
- DELTA Wand Assembly, ShieldSpray, Finish: Chrome RP90840
- DELTA Other: Extension Kit 14S Integrated Diverter RP90542CZ
- DELTA Delta Trinsic Hdl Flange & Long Nut - WM Tub Filler VB RP100462RB
- T&S BRASS Stem Assy Hot, Ceramic, 1/4 Turn 011311-25
- MOEN Cartridge 1258
- Delta Faucet Repair and Maintenance