Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Delta Zura Universal Mount Tank Lever

  • Zoro #: G0875273
  • Mfr #: 77460-BL
$36.00
  • Type: Accessory
  • Fixture Type: Tank Toilet
  • Color/Finish: Matte Black
See full product details
Orders over $75 ship free.

Delta Faucet Company #77460-BL Specifications

  • Zoro #: G0875273
  • Mfr #: 77460-BL
Type: Accessory Fixture Type: Tank Toilet
Color/Finish: Matte Black Finish: Matte Black
Standards: ADA Compliant Green Environmental Attribute: NA
For Use With: Zura Bath Collection Includes: Mounting Hardware, Installation Instructions
Sub-Category: Accessories Item: Trip Lever Bath Hardware Accessory
Height: 1.75 Weight: 0.64 lb
Length: 4.56 Width: 9.5
Manufacturers Warranty Length: Limited Lifetime Warranty Overall Width (In.): 9.5
Series: Zura® Depth (In.): 4.56
Overall Height (In.): 1.75 Handle: NA
Mfr. Series: Excluded Function: Bath Hardware
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Delta Zura Universal Mount Tank Lever

Reviews of Delta Faucet Company #77460-BL