Skip to Main Content
customer-service Help
Delta Faucet Company

Dual Handle Deck-Mount Kitchen Faucet, Chrome

Feedback Help us improve our product images
$188.70
  • Faucet Operation: Dual Handle
  • Mounting Type: Deck
  • ADA Compliant: Yes
See full product details
Out of Stock
Total: $188.70

Delta Faucet Company #26C3954 Specifications

  • Faucet Operation: Dual Handle
  • Mounting Type: Deck
  • ADA Compliant: Yes
  • Finish: Chrome
  • Handle Type: Two Handle other or Two Hole Sink
  • Flow Rate: 0.5 gpm
  • Number of Handles: 2
  • Flow Outlet Type: Vandal Resistant Non Aerating Spray
  • Item: Deck-Mount Kitchen Faucet
  • Manufacturers Warranty Length: Commercial 5-year Limited Warranty
  • Series: 26C3
  • CEC Compliant: T
  • Flow Rate (GPM): 0.50
  • Weight: 6.05 lb
  • Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Delta 26C3 Two Handle 8" Cast Deck Mount Faucet Chrome

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
*** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Delta Faucet Company #26C3954