Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Faucet, 4-Setting Two-in-One Shower, Chrome

  • Zoro #: G0873444
  • Mfr #: 58472
No Product Image Available
$186.43
  • Includes: 60" to 82" Stretchable Metal Hose
  • Item: 4-Setting Two-in-One Shower
  • Features: H2Okinetic Technology; MagnaTite Docking; In2ition; Push Button Selection
See full product details
This item ships free.

Delta Faucet Company #58472 Specifications

  • Zoro #: G0873444
  • Mfr #: 58472
Includes: 60" to 82" Stretchable Metal Hose Item: 4-Setting Two-in-One Shower
Features: H2Okinetic Technology; MagnaTite Docking; In2ition; Push Button Selection Flow Rate: 2.5 gpm
Finish: Chrome Height: 10.44
Width: 5.72 Standards: ASME A112.18.1/CSA B125.1, ASME A112.18.3
Face Dia.: 5-11/16" Type: Faucet
Green Environmental Attribute: N Length: 7
Mfr. Series: Excluded GPM: 2.50
Series: Universal Showering Components Handle: NA
Function: Showering Component Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Delta Univ Shw Cmpnts H2O,In2ition

Restrictions and Compliance

This item has been restricted from sale in the following states: CA

Reviews of Delta Faucet Company #58472