Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Faucet, 4-Setting Two-in-One Shower, Chrome

  • Zoro #: G0873496
  • Mfr #: 58473
No Product Image Available
$184.62
  • Includes: 60" to 82" Stretchable Metal Hose
  • Item: 4-Setting Two-in-One Shower
  • Features: H2Okinetic Technology; Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings; MagnaTite Docking; Touch Clean; In2ition
See full product details
This item ships free.

Delta Faucet Company #58473 Specifications

  • Zoro #: G0873496
  • Mfr #: 58473
Includes: 60" to 82" Stretchable Metal Hose Item: 4-Setting Two-in-One Shower
Features: H2Okinetic Technology; Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings; MagnaTite Docking; Touch Clean; In2ition Flow Rate: 1.75 gpm
Finish: Chrome Height: 12.41
Width: 4.5 Depth: 1-9/16"
Connection: 1/2" IPS Standards: ASME A112.18.1/CSA B125.1, EPA WaterSense
Face Dia.: 5-15/16" Green Environmental Attribute: NA
Type: Faucet Length: 4.97
GPM: 1.75 Handle: NA
Series: Universal Showering Components Function: Showering Component
Mfr. Series: Excluded Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Delta Univ Shw Cmpnts H2O,In2ition

Reviews of Delta Faucet Company #58473