Skip to Main Content
customer-service Help
Delta Faucet Company

Faucet, Combo Showering Component Faucet, Champagne Bronze

Delta Faucet Company Faucet,  Combo Showering Component Faucet,  Champagne Bronze 58473-CZ
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$308.94
  • Includes: 60" to 82" Stretchable Metal Hose
  • Item: Combo Showering Component Faucet
  • Features: H2Okinetic Technology; Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings; MagnaTite Docking; Touch Clean; In2ition; Brilliance Finish
See full product details
This item ships free.
Total: $308.94

Delta Faucet Company #58473-CZ Specifications

  • Includes: 60" to 82" Stretchable Metal Hose
  • Item: Combo Showering Component Faucet
  • Features: H2Okinetic Technology; Pause Feature Reduces Water To A Trickle, Giving You Space For Shaving, Lathering And Other Shower Tasks While Maintaining Your Temperature Settings; MagnaTite Docking; Touch Clean; In2ition; Brilliance Finish
  • Flow Rate: 1.75 gpm
  • Finish: Champagne Bronze
  • Height: 12.41
  • Width: 4.5
  • Depth: 1-9/16"
  • Connection: 1/2" IPS
  • Standards: ASME A112.18.1/CSA B125.1, EPA WaterSense
  • Face Dia.: 5-15/16"
  • Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
  • Type: Faucet
  • Green Environmental Attribute: NA
  • Depth (In.): 4.97
  • Flow Rate (GPM): 1.75
  • CEC Compliant: T
  • Length: 4.97
  • Weight: 2.98 lb
  • Overall Width (In.): 4.5
  • Overall Height (In.): 12.41
  • Series: Universal Showering Components
  • GPM: 1.75
  • Function: Showering Component
  • Handle: NA
  • Mfr. Series: Excluded
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

H2Okinetic,In2ition,4 Set 2 in1 Shower

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
*** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Delta Faucet Company #58473-CZ