customer-service Help
Delta Faucet Company

Faucet, Hand Shower with Slide Bar, Stainless, Wall

Delta Faucet Company Faucet,  Hand Shower with Slide Bar,  Stainless,  Wall 51140-SS
Tap to zoom
Hover or click to zoom
$365.26
  • Includes: Slide Bar
  • Item: Hand Shower with Slide Bar
  • Features: Contemporary, Geometric Design
See full product details
This item ships free.

Total: $365.26

Delta Faucet Company #51140-SS Specifications

  • Includes: Slide Bar
  • Item: Hand Shower with Slide Bar
  • Features: Contemporary, Geometric Design
  • Flow Rate: 1.75 gpm
  • Mounting Type: Wall
  • Finish: Stainless
  • Shower Head Type: Hand Shower
  • Height: 25.94
  • Width: 3.5
  • Connection: 1/2"-14 NPT
  • Standards: ASME A112.18.1 / CSA B125.1, ASME A112.18.3, WaterSense
  • Green Environmental Attribute: NA
  • Type: Faucet
  • Length: 3.5
  • Handle: NA
  • Series: Universal Showering Components
  • Function: Showering Component
  • Mfr. Series: Excluded
  • GPM: 1.75
  • Country of Origin (subject to change): China

Description

H2Okinetic(R) 4-Setting Slide Bar Hand S

Reviews of Delta Faucet Company #51140-SS