Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Faucet, Handshower Showering Component Faucet, Champagne Bronze, Wall

  • Zoro #: G0873329
  • Mfr #: 55140-CZ
Delta Faucet Company Faucet,  Handshower Showering Component Faucet,  Champagne Bronze,  Wall 55140-CZ
Delta Faucet Company Faucet,  Handshower Showering Component Faucet,  Champagne Bronze,  Wall 55140-CZ
Delta Faucet Company Faucet,  Handshower Showering Component Faucet,  Champagne Bronze,  Wall 55140-CZ
Delta Faucet Company Faucet,  Handshower Showering Component Faucet,  Champagne Bronze,  Wall 55140-CZ
$256.38
  • Includes: 82" Hose
  • Item: Handshower Showering Component Faucet
  • Features: Touch-Clean Nozzles
See full product details
This item ships free.

Delta Faucet Company #55140-CZ Specifications

  • Zoro #: G0873329
  • Mfr #: 55140-CZ
Includes: 82" Hose Item: Handshower Showering Component Faucet
Features: Touch-Clean Nozzles Flow Rate: 1.75 gpm
Mounting Type: Wall Finish: Champagne Bronze
Shower Head Type: Hand Shower Height: 11.31
Width: 2.38 Connection: 1/2" IPS
Standards: ASME A112.18.1/CSA B125.1, ASME A112.18.3, EPA WaterSense Face Dia.: 1-7/16"
Green Environmental Attribute: NA Type: Faucet
Flow Rate (GPM): 1.75 Depth (In.): 4.06
Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty CEC Compliant: T
Length: 4.06 Weight: 2.138 lb
Series: Universal Showering Components Overall Height (In.): 11.31
Overall Width (In.): 2.38 Handle: NA
GPM: 1.75 Function: Showering Component
Mfr. Series: Excluded Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Delta Univ Shw Cmpnts H2O 4-Setting Wall

Reviews of Delta Faucet Company #55140-CZ