Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Faucet, Handshower Showering Component Faucet, Stainless

  • Zoro #: G4009885
  • Mfr #: 54613-SS
$337.54
  • Item: Handshower Showering Component Faucet
  • Finish: Stainless
  • Height: 19.47
See full product details
Out of Stock

Delta Faucet Company #54613-SS Specifications

  • Zoro #: G4009885
  • Mfr #: 54613-SS
  • Item: Handshower Showering Component Faucet
  • Finish: Stainless
  • Height: 19.47
  • Width: 4.91
  • Type: Faucet
  • Length: 3.75
  • Green Environmental Attribute: NA
  • Flow Rate (GPM): 1.75
  • Depth (In.): 3.75
  • CEC Compliant: T
  • Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
  • Overall Width (In.): 4.91
  • Series: Other
  • Weight: 2.05 lb
  • Overall Height (In.): 19.47
  • Handle: NA
  • Function: Showering Component
  • GPM: 1.75
  • Mfr. Series: Excluded
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Delta Other Premium 3-Setting Shower Mount Hand Shower Stainless

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Delta Faucet Company #54613-SS