Shop Alternate Products
This Product is Discontinued
Delta
Faucet, Handshower Showering Component Faucet, Stainless (Discontinued)
Mfr # 59799-SS-PK
Zoro # G4038892
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Stainless
- Height 10.5
- Width 1.81
- Weight 0.532 lb
- Length 3.94