Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Faucet, Handshower Showering Component Faucet, Stainless, Wall

  • Zoro #: G0873487
  • Mfr #: 55552-SS
Delta Faucet Company Faucet,  Handshower Showering Component Faucet,  Stainless,  Wall 55552-SS
Delta Faucet Company Faucet,  Handshower Showering Component Faucet,  Stainless,  Wall 55552-SS
Delta Faucet Company Faucet,  Handshower Showering Component Faucet,  Stainless,  Wall 55552-SS
Delta Faucet Company Faucet,  Handshower Showering Component Faucet,  Stainless,  Wall 55552-SS
$230.59
  • Includes: 60" to 82" Stretchable Metal Hose
  • Item: Handshower Showering Component Faucet
  • Features: H2Okinetic Technology; Touch Clean Nozzles; Brilliance Finish; Pause Feature Reduces Water to a Trickle, Giving Space for Shaving, Lathering and Other Shower Tasks While Maintaining Temperature Settings
See full product details
Out of Stock

Delta Faucet Company #55552-SS Specifications

  • Zoro #: G0873487
  • Mfr #: 55552-SS
Includes: 60" to 82" Stretchable Metal Hose Item: Handshower Showering Component Faucet
Features: H2Okinetic Technology; Touch Clean Nozzles; Brilliance Finish; Pause Feature Reduces Water to a Trickle, Giving Space for Shaving, Lathering and Other Shower Tasks While Maintaining Temperature Settings Flow Rate: 1.75 gpm
Mounting Type: Wall Finish: Stainless
Shower Head Type: Hand Shower Width: 2.38
Standards: ASME A112.18.1/CSA B125.1, ASME A112.18.3, EPA WaterSense Face Dia.: 2-3/8"
Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty Depth (In.): 10.94
Green Environmental Attribute: NA Type: Faucet
Flow Rate (GPM): 1.75 Length: 10.94
Material: Non Metallic CEC Compliant: T
Weight: 2.15 lb Overall Width (In.): 2.38
Series: Universal Showering Components Mfr. Series: Excluded
Function: Showering Component GPM: 1.75
Handle: NA Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Delta Univ Shw Cmpnts H2O 4-Setting Adju

Reviews of Delta Faucet Company #55552-SS