Skip to Main Content
customer-service Help
Delta Faucet Company

Faucet, Handshower Showering Component Faucet, Venetian Bronze

Delta Faucet Company Faucet,  Handshower Showering Component Faucet,  Venetian Bronze RP48770RB
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$109.79
  • Item: Handshower Showering Component Faucet
  • Features: Full Body, Massaging Spray, Aerated Spray
  • Flow Rate: 1.75 gpm
See full product details
This item ships free.
Total: $109.79

Delta Faucet Company #RP48770RB Specifications

  • Item: Handshower Showering Component Faucet
  • Features: Full Body, Massaging Spray, Aerated Spray
  • Flow Rate: 1.75 gpm
  • Finish: Venetian Bronze
  • Height: 9
  • Width: 4
  • Depth: 2-3/4"
  • Standards: ASME A112.18.1/CSA B125.1, EPA WaterSense
  • Face Dia.: 3-3/4"
  • Depth (In.): 4
  • Green Environmental Attribute: NA
  • Type: Faucet
  • Flow Rate (GPM): 1.75
  • Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
  • Length: 4
  • CEC Compliant: T
  • Weight: 0.74 lb
  • Series: Other
  • Overall Height (In.): 9
  • Overall Width (In.): 4
  • Handle: NA
  • Mfr. Series: Excluded
  • GPM: 1.75
  • Function: Showering Component
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hand Shower,3-Setting

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
*** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Delta Faucet Company #RP48770RB