Skip to Main Content
customer-service Help
Delta Faucet Company

Faucet, Handshower Showering Component Faucet, Venetian Bronze

Delta Faucet Company Faucet,  Handshower Showering Component Faucet,  Venetian Bronze RP62954RB
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$130.15
  • Item: Handshower Showering Component Faucet
  • Flow Rate: 1.75 gpm
  • Finish: Venetian Bronze
See full product details
This item ships free.
Total: $130.15

Delta Faucet Company #RP62954RB Specifications

  • Item: Handshower Showering Component Faucet
  • Flow Rate: 1.75 gpm
  • Finish: Venetian Bronze
  • Height: 8.5
  • Width: 1.38
  • Flow Rate (GPM): 1.75
  • Green Environmental Attribute: NA
  • Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
  • Type: Faucet
  • Weight: 0.45 lb
  • CEC Compliant: T
  • Overall Height (In.): 8.5
  • Series: Vero®
  • Overall Width (In.): 1.38
  • GPM: 1.75
  • Function: Showering Component
  • Mfr. Series: Excluded
  • Handle: NA
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Delta Vero Hand Shower,Rectangular

Reviews of Delta Faucet Company #RP62954RB