Skip to Main Content
customer-service Help
Delta Faucet Company

Faucet, Shower Head Showering Component Faucet, Champagne Bronze

Delta Faucet Company Faucet,  Shower Head Showering Component Faucet,  Champagne Bronze 52688-CZ
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$190.32
  • Item: Shower Head Showering Component Faucet
  • Features: H2Okinetic Technology, Touch Clean, Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings, Brilliance Finish
  • Flow Rate: 1.75 gpm
See full product details
This item ships free.
Total: $190.32

Delta Faucet Company #52688-CZ Specifications

  • Item: Shower Head Showering Component Faucet
  • Features: H2Okinetic Technology, Touch Clean, Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings, Brilliance Finish
  • Flow Rate: 1.75 gpm
  • Finish: Champagne Bronze
  • Shower Head Type: Rain Can Shower
  • Height: 3.44
  • Width: 7.69
  • Standards: ASME A112.18.1/CSA B125.1, EPA WaterSense
  • Face Dia.: 7-11/16"
  • Flow Rate (GPM): 1.75
  • Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
  • Green Environmental Attribute: NA
  • Depth (In.): 7.69
  • Type: Faucet
  • CEC Compliant: T
  • Length: 7.69
  • Weight: 1.55 lb
  • Overall Width (In.): 7.69
  • Overall Height (In.): 3.44
  • Series: Universal Showering Components
  • Function: Showering Component
  • Handle: NA
  • GPM: 1.75
  • Mfr. Series: Excluded
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

H2O kinetic,3-Stting Raincan ShwrHd

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
*** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Delta Faucet Company #52688-CZ