Delta Faucet Company

Faucet, Shower Head Showering Component Faucet, Chrome

Delta Faucet Company Faucet,  Shower Head Showering Component Faucet,  Chrome RP70171
Hover or click to zoom Tap to zoom
Key Features
  • Item: Shower Head Showering Component Faucet
  • Flow Rate: 1.75 gpm
  • Length: 2.75
  • Width: 6
  • Height: 2.75
  • Weight: 0.84 lb
  • Shower Head Type: Water Efficient Shower Head
  • Connection: Standard 1/2" Pipe Fitting
See full product details
$85.27

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Delta Faucet Company #RP70171 Specifications

  • Item: Shower Head Showering Component Faucet
  • Flow Rate: 1.75 gpm
  • Length: 2.75
  • Width: 6
  • Height: 2.75
  • Weight: 0.84 lb
  • Shower Head Type: Water Efficient Shower Head
  • Connection: Standard 1/2" Pipe Fitting
  • Standards: ASME A112.18.1/CSA B125.1, EPA WaterSense
  • Features: H2Okinetic Technology
  • Flow Rate (GPM): 1.75
  • Type: Faucet
  • Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
  • Finish: Chrome
  • Green Environmental Attribute: NA
  • Depth (In.): 2.75
  • Series: Universal Showering Components
  • CEC Compliant: T
  • Overall Width (In.): 6
  • Overall Height (In.): 2.75
  • Mfr. Series: Excluded
  • GPM: 1.75
  • Handle: NA
  • Function: Showering Component
  • Country of Origin (subject to change): China

Description

H2O kinetic,SglSet Raincan ShwrHd

Restrictions and Compliance

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
  • *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Delta Faucet Company #RP70171

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.