Skip to Main Content
customer-service Help
Delta Faucet Company

Faucet, Shower Head Showering Component Faucet, Chrome

Delta Faucet Company Faucet,  Shower Head Showering Component Faucet,  Chrome RP70175
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$73.25
  • Item: Shower Head Showering Component Faucet
  • Features: H2Okinetic Technology
  • Flow Rate: 1.75 gpm
See full product details
Orders over $75 ship free.
Total: $73.25

Delta Faucet Company #RP70175 Specifications

  • Item: Shower Head Showering Component Faucet
  • Features: H2Okinetic Technology
  • Flow Rate: 1.75 gpm
  • Finish: Chrome
  • Height: 2.61
  • Width: 5.41
  • Connection: Standard 1/2" Pipe Fitting
  • Standards: ASME A112.18.1/CSA B125.1, EPA WaterSense
  • Face Dia.: 5-13/32"
  • Depth (In.): 2.61
  • Flow Rate (GPM): 1.75
  • Type: Faucet
  • Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
  • Green Environmental Attribute: NA
  • CEC Compliant: T
  • Length: 2.61
  • Weight: 0.95 lb
  • Series: Universal Showering Components
  • Overall Height (In.): 2.61
  • Overall Width (In.): 5.41
  • Function: Showering Component
  • GPM: 1.75
  • Mfr. Series: Excluded
  • Handle: NA
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

ShwrH2Okinc SglSet Raincan ShwrHd Ch

Restrictions and Compliance

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
  • *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Delta Faucet Company #RP70175