Skip to Main Content
customer-service Help
Delta Faucet Company

Faucet, Shower Head Showering Component Faucet, Oil Rubbed Bronze

Delta Faucet Company Faucet,  Shower Head Showering Component Faucet,  Oil Rubbed Bronze RP64859OB
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$67.94
  • Item: Shower Head Showering Component Faucet
  • Features: Touch Clean
  • Flow Rate: 1.75 gpm
See full product details
Orders over $75 ship free.
Total: $67.94

Delta Faucet Company #RP64859OB Specifications

  • Item: Shower Head Showering Component Faucet
  • Features: Touch Clean
  • Flow Rate: 1.75 gpm
  • Finish: Oil Rubbed Bronze
  • Shower Head Type: Raincan
  • Height: 2.75
  • Width: 5.25
  • Connection: 1/2" Pipe Fitting
  • Standards: ASME A112.18.1/CSA B125.1, EPA WaterSense
  • Green Environmental Attribute: NA
  • Flow Rate (GPM): 1.75
  • Manufacturers Warranty Length: Faucet and Finish Lifetime Limited Warranty
  • Type: Faucet
  • Depth (In.): 5.25
  • Length: 5.25
  • Weight: 0.91 lb
  • CEC Compliant: T
  • Series: Universal Showering Components
  • Overall Height (In.): 2.75
  • Overall Width (In.): 5.25
  • Function: Showering Component
  • Mfr. Series: Excluded
  • GPM: 1.75
  • Handle: NA
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Delta Univ Shw Cmpnt Touch-Clean Raincan

Reviews of Delta Faucet Company #RP64859OB